Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 3 1/16 in Bore Dia.
Mfr # U36050.306.0001
Zoro # G3390558
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 3.248 in
- Material Steel
- Finish Plain
- Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.306.0001
- Zoro # G3390558
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3 1/16 in |
Fits Groove Diameter | 3.248 in |
Free Outside Diameter | 3.418 in |
Fits Groove Width | 0.12 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Ring Sub-Type | Standard |
Ring Type | Housing Ring |
Manufacturer Location | Globally Sourced |
Location Style | Internal |
Material Grade/Class | Ungraded |
Description
Retaining Ring,Internal,0.109 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.109 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3 1/16 in, Fits Groove Diameter 3.248 in, Fits Groove Width 0.12 in, Free Outside Diameter 3.418 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12950.101.0002)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0310 In, 6 In (17535)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0100)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 5, Zinc Plated, 1-11/64 in Ht, 5 PK (3HEG7)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia., 200 PK (212RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 25 PK (U36050.175.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 100 mm Bore Dia., 5 PK (M36050.100.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/2 in Bore Dia. (HO-150SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.25 in Bore Dia., 100 PK (25RISS)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (KG-225SJ)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 9/16 in Bore Dia., 50 PK (HO-56ST ZD)
- Zoro Select Internal Retaining Rings