Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 24 mm Bore Dia., 50 PK
Mfr # M36050.024.0001
Zoro # G2648208
product price: $3.89
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 25.2 mm
- Material Steel
- Finish Plain
- Thickness 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.024.0001
- Zoro # G2648208
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 24 mm |
Fits Groove Diameter | 25.2 mm |
Free Outside Diameter | 25.9 mm |
Clearance Dia. (Compressed) | 14.8 mm |
Fits Groove Width | 1.3 mm |
Clearance Dia. (Expanded) | 14.8mm |
Number of Sizes | 1 |
Clearance Diameter | 14.8 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 1.2 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 50 |
Material Quality Standards | DIN 472 |
Ring Type | Housing Ring |
Manufacturer Location | Globally Sourced |
Location Style | Internal |
Material Grade/Class | Ungraded |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,1.2 mm Thk,PK50, System of Measurement Metric, Location Style Internal, Thickness 1.2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 24 mm, Fits Groove Diameter 25.2 mm, Fits Groove Width 1.3 mm, Free Outside Diameter 25.9 mm, Clearance Diameter 14.8 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M55420.120.0001)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x3, Pk5 (MPB763)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 1" L, Aluminum 4 PK (932015)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 23 mm Bore Dia., 50 PK (M36050.023.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 28 mm Bore Dia., 50 PK (M36050.028.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 5/8 in Bore Dia., 10 PK (WHM-162)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish (GGS_85599)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/2 in Bore Dia., 50 PK (U36050.050.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia., 100 PK (268RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/2 in Bore Dia., 10 PK (WHM-150)
- Zoro Select Internal Retaining Rings