Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 23 mm Bore Dia., 50 PK
Mfr # M36050.023.0001
Zoro # G2648217
product price: $7.15
/pk 50, $0.14/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 24.1 mm
- Material Steel
- Finish Plain
- Thickness 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.023.0001
- Zoro # G2648217
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 23 mm |
Fits Groove Diameter | 24.1 mm |
Free Outside Diameter | 24.6 mm |
Clearance Dia. (Expanded) | 15.4mm |
Fits Groove Width | 1.3 mm |
Clearance Dia. (Compressed) | 15.4 mm |
Number of Sizes | 1 |
Clearance Diameter | 15.4 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 1.2 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 50 |
Manufacturer Location | Globally Sourced |
Material Quality Standards | DIN 472 |
Ring Sub-Type | Standard |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Location Style | Internal |
Description
Retaining Ring,Internal,1.2 mm Thk,PK50, System of Measurement Metric, Location Style Internal, Thickness 1.2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 23 mm, Fits Groove Diameter 24.1 mm, Fits Groove Width 1.3 mm, Free Outside Diameter 24.6 mm, Clearance Diameter 15.4 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 9 in. (BULK-BOLT-854)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 5 PK (TX-25SS)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697350-PG)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 25 PK (M01060.120.0070)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 28 mm Bore Dia., 50 PK (M36050.028.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 24 mm Bore Dia., 50 PK (M36050.024.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 3/4 in Bore Dia. (HO-275SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/2 in Bore Dia., 10 PK (U36050.250.0001)
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 9/16 in Bore Dia., 50 PK (U36231.056.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 120 mm Bore Dia., 5 PK (M36050.120.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 35 mm Bore Dia., 25 PK (DHT-35ST PD)
- Zoro Select Internal Retaining Rings