Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 21 mm Bore Dia., 50 PK
Mfr # M36050.021.0001
Zoro # G2648235
product price: $2.95
/pk 50, $0.06/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 22 mm
- Material Steel
- Finish Plain
- Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.021.0001
- Zoro # G2648235
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 21 mm |
Fits Groove Diameter | 22 mm |
Free Outside Diameter | 22.5 mm |
Fits Groove Width | 1.1 mm |
Clearance Dia. (Expanded) | 12.2mm |
Clearance Dia. (Compressed) | 12.2 mm |
Number of Sizes | 1 |
Clearance Diameter | 12.2 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 1 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 50 |
Ring Type | Housing Ring |
Material Quality Standards | DIN 472 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Location Style | Internal |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,1 mm Thk,PK50, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 21 mm, Fits Groove Diameter 22 mm, Fits Groove Width 1.1 mm, Free Outside Diameter 22.5 mm, Clearance Diameter 12.2 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L (K0871.510X25)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.112.0001)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 9/16 in Hex Wd, 5 PK (205832BG)
- ZORO SELECT Not Graded, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51007.062.0200)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 15 mm Bore Dia., 50 PK (M36050.015.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 12 mm Bore Dia., 100 PK (M36050.012.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 13 mm Bore Dia., 50 PK (M36050.013.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/8 in Bore Dia., 5 PK (KG-112SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 1/2 in Bore Dia. (U36050.550.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/16 in Bore Dia. (WHM-106-S02)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 in Bore Dia. (HO-200SS)
- Zoro Select Internal Retaining Rings