Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 200 mm Bore Dia.
Mfr # M36050.200.0001
Zoro # G2647550
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 205 mm
- Material Steel
- Finish Plain
- Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.200.0001
- Zoro # G2647550
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 200 mm |
Fits Groove Diameter | 205 mm |
Free Outside Diameter | 209.5 mm |
Clearance Dia. (Expanded) | 170.2mm |
Fits Groove Width | 4.15 mm |
Clearance Dia. (Compressed) | 170.2 mm |
Number of Sizes | 1 |
Clearance Diameter | 170.2 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 4 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 1 |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Material Quality Standards | DIN 472 |
Ring Type | Housing Ring |
Ring Sub-Type | Standard |
Location Style | Internal |
Description
Retaining Ring,Internal,4 mm Thk, System of Measurement Metric, Location Style Internal, Thickness 4 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 200 mm, Fits Groove Diameter 205 mm, Fits Groove Width 4.15 mm, Free Outside Diameter 209.5 mm, Clearance Diameter 170.2 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #5-40, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (U12423.012.0001)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0175)
- ZORO SELECT #8-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.016.0400)
- MIDWEST FASTENER #6-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68244)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia., 100 PK (268RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1 23/1000 in Bore Dia., 50 PK (HO-102ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 28 mm Bore Dia., 50 PK (M36050.028.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/16 in Bore Dia., 5 PK (KG-118ST OIL)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 3/4 in Bore Dia. (HO-275SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5/8 in Bore Dia., 50 PK (U36050.062.0001)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/2 in Bore Dia., 20 PK (X1E-CON-SNA-RIG-6063x20)
- Zoro Select Internal Retaining Rings