Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 2 7/16 in Bore Dia., 10 PK
Mfr # U36050.243.0001
Zoro # G3390655
product price: $4.69
/pk 10, $0.47/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.584 in
- Material Steel
- Finish Plain
- Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.243.0001
- Zoro # G3390655
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 7/16 in |
Fits Groove Diameter | 2.584 in |
Free Outside Diameter | 2.702 in |
Fits Groove Width | 0.086 in |
Number of Sizes | 1 |
Clearance Diameter | 2.4375 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.078 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 10 |
Location Style | Internal |
Material Grade/Class | Ungraded |
Ring Sub-Type | Standard |
Ring Type | Retaining Ring |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,0.078 In. Thk,PK10, System of Measurement Not Applicable, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 7/16 in, Fits Groove Diameter 2.584 in, Fits Groove Width 0.086 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 2.702 in, Clearance Diameter 2.4375 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62772)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M10-1.25 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Steel, 5 PK (5XA35)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.025.0037)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 8 mm Shaft Dia, 100 PK (DSH-8ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/4 in Bore Dia., 10 PK (U36050.225.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/16 in Bore Dia., 10 PK (U36050.218.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/2 in Bore Dia., 10 PK (U36050.250.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 3/4 in Bore Dia., 10 PK (HO-75SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 5/8 in Bore Dia., 10 PK (U36050.262.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/8 in Bore Dia., 5 PK (WHM-212)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 12 mm Bore Dia., 5 PK (DHO-12SA)
- Zoro Select Internal Retaining Rings