Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 2 5/16 in Bore Dia., 10 PK
Mfr # U36050.231.0001
Zoro # G3390670
original price:
$12.04
18% off
new price: $9.79
/pk 10, $0.98/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.45 in
- Material Steel
- Finish Plain
- Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.231.0001
- Zoro # G3390670
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 5/16 in |
Fits Groove Diameter | 2.45 in |
Free Outside Diameter | 2.56 in |
Fits Groove Width | 0.086 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.078 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 10 |
Ring Type | Housing Ring |
Location Style | Internal |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,0.078 In. Thk,PK10, System of Measurement Inch, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 5/16 in, Fits Groove Diameter 2.45 in, Fits Groove Width 0.086 in, Free Outside Diameter 2.56 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 1/2 in Lg (TSIX0370150S-001P)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 55 mm Length, 100 PK (M07160.050.0055)
- NEWPORT FASTENERS #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK (560078-8000)
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/4 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310225P-050BX)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/8 in Bore Dia., 10 PK (U36050.237.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/16 in Bore Dia., 10 PK (U36050.206.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/4 in Bore Dia., 10 PK (U36050.225.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 30 mm Bore Dia. (DHO-30SA)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/2 in Bore Dia., 10 PK (WHM-150)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/8 in Bore Dia. (U36050.312.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 3/8 in Bore Dia., 10 PK (HO-237ST ZD)
- Zoro Select Internal Retaining Rings