Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 2 1/2 in Bore Dia., 10 PK
Mfr # U36050.250.0001
Zoro # G3390646
product price: $9.39
/pk 10, $0.94/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.648 in
- Material Steel
- Finish Plain
- Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.250.0001
- Zoro # G3390646
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 1/2 in |
Fits Groove Diameter | 2.648 in |
Free Outside Diameter | 2.775 in |
Fits Groove Width | 0.086 in |
Number of Sizes | 1 |
Clearance Diameter | 2.5 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.078 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 10 |
Manufacturer Location | Globally Sourced |
Location Style | Internal |
Ring Sub-Type | Standard |
Ring Type | Retaining Ring |
Material Grade/Class | Ungraded |
Description
Retaining Ring,Internal,0.078 In. Thk,PK10, System of Measurement Not Applicable, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 1/2 in, Fits Groove Diameter 2.648 in, Fits Groove Width 0.086 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 2.775 in, Clearance Diameter 2.5 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0250)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0150)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU8)
- ZORO SELECT Clevis Pin, Steel, 0.750x1 29/32, PK10 (WWG-CLPSAE-008)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/8 in Bore Dia., 10 PK (U36050.212.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 7/16 in Bore Dia., 10 PK (U36050.243.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/16 in Bore Dia., 10 PK (U36050.206.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 170 mm Bore Dia. (M36050.170.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 72 mm Bore Dia., 5 PK (M36050.072.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 12 mm Bore Dia., 5 PK (DHO-12SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 34 mm Bore Dia. (DHO-34SA)
- Zoro Select Internal Retaining Rings