Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 2 1/16 in Bore Dia., 10 PK
Mfr # U36050.206.0001
Zoro # G3390716
product price: $5.35
/pk 10, $0.53/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.186 in
- Material Steel
- Finish Plain
- Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.206.0001
- Zoro # G3390716
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 1/16 in |
Fits Groove Diameter | 2.186 in |
Free Outside Diameter | 2.28 in |
Fits Groove Width | 0.086 in |
Number of Sizes | 1 |
Clearance Diameter | 2.0625 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.078 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 10 |
Ring Type | Retaining Ring |
Material Grade/Class | Ungraded |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,0.078 In. Thk,PK10, System of Measurement Not Applicable, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 1/16 in, Fits Groove Diameter 2.186 in, Fits Groove Width 0.086 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 2.28 in, Clearance Diameter 2.0625 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (U04104.037.0600)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 3/4 in Shaft Dia, 15 PK (X1E-CON-SNA-RIG-0750x15)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51030.060.0050)
- DEWALT Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Carbon Steel ZInc Plated (PFM2521150)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 7/16 in Bore Dia., 10 PK (U36050.243.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/8 in Bore Dia., 10 PK (U36050.212.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 5/16 in Bore Dia., 10 PK (U36050.231.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.312 in Bore Dia., 500 PK (131RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 12 mm Bore Dia., 100 PK (M36050.012.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3 in Bore Dia. (WHM-300-S02)
- ROTOR CLIP Internal Retaining Ring, Spring Steel, Plain Finish (DRB-028)
- Zoro Select Internal Retaining Rings