Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 180 mm Bore Dia.
Mfr # M36050.180.0001
Zoro # G2647596
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 185 mm
- Material Steel
- Finish Plain
- Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.180.0001
- Zoro # G2647596
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 180 mm |
Fits Groove Diameter | 185 mm |
Free Outside Diameter | 189.5 mm |
Clearance Dia. (Compressed) | 150.2 mm |
Clearance Dia. (Expanded) | 150.2mm |
Fits Groove Width | 4.15 mm |
Number of Sizes | 1 |
Clearance Diameter Type | Compressed |
Clearance Diameter | 150.2 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 4 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 1 |
Material Quality Standards | DIN 472 |
Material Grade/Class | Ungraded |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Ring Sub-Type | Standard |
Ring Type | Housing Ring |
Description
Retaining Ring,Internal,4 mm Thk, System of Measurement Metric, Location Style Internal, Thickness 4 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 180 mm, Fits Groove Diameter 185 mm, Fits Groove Width 4.15 mm, Free Outside Diameter 189.5 mm, Clearance Diameter 150.2 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 4 PK (73603)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 90 mm L, 25 PK (M04132.120.0090)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0075)
- TAMPER-PRUF SCREWS #6-32 x 2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121770)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 170 mm Bore Dia. (M36050.170.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 105 mm Bore Dia., 5 PK (M36050.105.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 145 mm Bore Dia., 5 PK (M36050.145.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/2 in Bore Dia., 10 PK (U36050.250.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 30 mm Bore Dia., 25 PK (DHO-30ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 in Bore Dia., 5 PK (WHM-200)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 1 1/2 in Bore Dia., 20 PK (X1E-CON-SNA-RIG-6063x20)
- Zoro Select Internal Retaining Rings