Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 155 mm Bore Dia.
Mfr # M36050.155.0001
Zoro # G2647648
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 160 mm
- Material Steel
- Finish Plain
- Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.155.0001
- Zoro # G2647648
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 155 mm |
Fits Groove Diameter | 160 mm |
Free Outside Diameter | 164 mm |
Clearance Dia. (Expanded) | 129.8mm |
Clearance Dia. (Compressed) | 129.8 mm |
Fits Groove Width | 4.15 mm |
Number of Sizes | 1 |
Clearance Diameter | 129.8 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 4 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 1 |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Material Quality Standards | DIN 472 |
Manufacturer Location | Globally Sourced |
Location Style | Internal |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,4 mm Thk, System of Measurement Metric, Location Style Internal, Thickness 4 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 155 mm, Fits Groove Diameter 160 mm, Fits Groove Width 4.15 mm, Free Outside Diameter 164 mm, Clearance Diameter 129.8 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 416SS, 2 Diax16mm L, PK10 (MDP13-7)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05228)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0075)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04114.043.0200)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 110 mm Bore Dia., 5 PK (M36050.110.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 105 mm Bore Dia., 5 PK (M36050.105.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 150 mm Bore Dia. (M36050.150.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 60 mm Bore Dia. (DHO-60SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 20 mm Bore Dia. (DHO-20SA)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 22 mm Bore Dia., 50 PK (DHO-22ST PA)
- ROTOR CLIP Internal Retaining Ring, Spring Steel, Plain Finish (DRB-028)
- Zoro Select Internal Retaining Rings