Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 15 mm Bore Dia., 50 PK
Mfr # M36050.015.0001
Zoro # G2648296
product price: $4.89
/pk 50, $0.10/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 15.7 mm
- Material Steel
- Finish Plain
- Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.015.0001
- Zoro # G2648296
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 15 mm |
Fits Groove Diameter | 15.7 mm |
Free Outside Diameter | 16.2 mm |
Clearance Dia. (Expanded) | 7.2mm |
Clearance Dia. (Compressed) | 7.2 mm |
Fits Groove Width | 1.1 mm |
Number of Sizes | 1 |
Clearance Diameter | 7.2 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 1 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 50 |
Material Grade/Class | Ungraded |
Ring Sub-Type | Standard |
Material Quality Standards | DIN 472 |
Ring Type | Housing Ring |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,1 mm Thk,PK50, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 15 mm, Fits Groove Diameter 15.7 mm, Fits Groove Width 1.1 mm, Free Outside Diameter 16.2 mm, Clearance Diameter 7.2 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07160.050.0050)
- ZORO SELECT Serrated Lock Nut, 3/4"-10, Steel, Grade 8, Phosphate and Oil, 10 PK (U12470.075.0001)
- SPAX CONSTR SCREW #6X1-1/2in. (4101010350402)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/2, PK10 (U01080.062.0150)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 12 mm Bore Dia., 100 PK (M36050.012.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 21 mm Bore Dia., 50 PK (M36050.021.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 13 mm Bore Dia., 50 PK (M36050.013.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 18 mm Bore Dia., 50 PK (DHO-18ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 7/8 in Bore Dia., 5 PK (KG-287ST OIL)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3 in Bore Dia., 5 PK (WHM-300)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 13/16 in Bore Dia., 25 PK (U36050.181.0001)
- Zoro Select Internal Retaining Rings