Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 1/4 in Bore Dia., 50 PK
Mfr # U36050.025.0001
Zoro # G3391005
product price: $0.99
/pk 50, $0.02/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 0.268 in
- Material Steel
- Finish Plain
- Thickness 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.025.0001
- Zoro # G3391005
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1/4 in |
Fits Groove Diameter | 0.268 in |
Free Outside Diameter | 0.28 in |
Fits Groove Width | 0.02 in |
Number of Sizes | 1 |
Clearance Diameter | 0.25 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.015 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 50 |
Ring Sub-Type | Standard |
Location Style | Internal |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Ring Type | Retaining Ring |
Description
Retaining Ring,Internal,0.015 In. Thk,PK50, System of Measurement Not Applicable, Location Style Internal, Thickness 0.015 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1/4 in, Fits Groove Diameter 0.268 in, Fits Groove Width 0.02 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.28 in, Clearance Diameter 0.25 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Hex Nut, 1/4"-20, Stainless Steel, Not Graded, 100 PK (HNS14)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Antique Copper Steel Oval Head Phillips Drive, 30 PK (63292)
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.100.3600)
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 5 PK (U55810.019.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/16 in Bore Dia., 25 PK (U36050.118.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.438 in Bore Dia., 100 PK (43RISS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 25 PK (U36050.175.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/2 in Bore Dia., 50 PK (U36050.050.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 34 mm Bore Dia. (DHO-34ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.5 in Bore Dia., 200 PK (250RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 72 mm Bore Dia., 5 PK (M36050.072.0001)
- Zoro Select Internal Retaining Rings