Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 12 mm Bore Dia., 100 PK
Mfr # M36050.012.0001
Zoro # G2648320
product price: $4.89
/pk 100, $0.05/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 12.5 mm
- Material Steel
- Finish Plain
- Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.012.0001
- Zoro # G2648320
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 12 mm |
Fits Groove Diameter | 12.5 mm |
Free Outside Diameter | 13 mm |
Clearance Dia. (Compressed) | 4.9 mm |
Clearance Dia. (Expanded) | 4.9mm |
Fits Groove Width | 1.1 mm |
Number of Sizes | 1 |
Clearance Diameter | 4.9 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 1 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 100 |
Material Quality Standards | DIN 472 |
Location Style | Internal |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Ring Sub-Type | Standard |
Ring Type | Housing Ring |
Description
Retaining Ring,Internal,1 mm Thk,PK100, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 12 mm, Fits Groove Diameter 12.5 mm, Fits Groove Width 1.1 mm, Free Outside Diameter 13 mm, Clearance Diameter 4.9 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Lag Screw, 3/8 in, 12 in, Torx Drive (196156)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 2-1/2 in Length, 25 PK (UST235928)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (1JA55)
- PFLITSCH Lock Nut, M63-1.50, Nickel Plated Brass, Nickel (GMM263/7PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 13 mm Bore Dia., 50 PK (M36050.013.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 21 mm Bore Dia., 50 PK (M36050.021.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 15 mm Bore Dia., 50 PK (M36050.015.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 5/8 in Bore Dia. (U36050.662.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 5/8 in Bore Dia., 10 PK (U36050.262.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 11/16 in Bore Dia., 10 PK (U36050.268.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 47 mm Bore Dia., 25 PK (M36050.047.0001)
- Zoro Select Internal Retaining Rings