Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 110 mm Bore Dia., 5 PK
Mfr # M36050.110.0001
Zoro # G2096921
product price: $25.35
/pk 5, $5.07/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 114 mm
- Material Steel
- Finish Plain
- Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.110.0001
- Zoro # G2096921
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 110 mm |
Fits Groove Diameter | 114 mm |
Free Outside Diameter | 117 mm |
Clearance Dia. (Expanded) | 88.2mm |
Clearance Dia. (Compressed) | 88.2 mm |
Fits Groove Width | 4.15 mm |
Number of Sizes | 1 |
Clearance Diameter Type | Compressed |
Clearance Diameter | 88.2 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 4 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 5 |
Location Style | Internal |
Material Quality Standards | DIN 472 |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Description
Retaining Ring,Internal,4 mm Thk,PK5, System of Measurement Metric, Location Style Internal, Thickness 4 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 110 mm, Fits Groove Diameter 114 mm, Fits Groove Width 4.15 mm, Free Outside Diameter 117 mm, Clearance Diameter 88.2 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK M1 x Slotted Machine Screw, Plain Steel (13985XM1)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.125", Pk5 (MSE125)
- DIXON King Cable Hose Cable with Safety Clip and Lanyard, 1/8 in, 20-1/4 in L, 200 psi, Carbon Steel, Dom (WSR1C)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 25 PK (U08210.037.0225)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 145 mm Bore Dia., 5 PK (M36050.145.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 170 mm Bore Dia. (M36050.170.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 155 mm Bore Dia. (M36050.155.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 20 mm Bore Dia. (DHO-20SA)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 5/8 in Bore Dia., 10 PK (WHM-162)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/16 in Bore Dia. (U36050.393.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/8 in Bore Dia. (HO-137SS)
- Zoro Select Internal Retaining Rings