Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 105 mm Bore Dia., 5 PK
Mfr # M36050.105.0001
Zoro # G2647736
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 109 mm
- Material Steel
- Finish Plain
- Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.105.0001
- Zoro # G2647736
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 105 mm |
Fits Groove Diameter | 109 mm |
Free Outside Diameter | 112 mm |
Clearance Dia. (Compressed) | 85 mm |
Clearance Dia. (Expanded) | 85mm |
Fits Groove Width | 4.15 mm |
Number of Sizes | 1 |
Clearance Diameter | 85 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 4 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 5 |
Ring Sub-Type | Standard |
Ring Type | Housing Ring |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Material Quality Standards | DIN 472 |
Material Grade/Class | Ungraded |
Description
Retaining Ring,Internal,4 mm Thk,PK5, System of Measurement Metric, Location Style Internal, Thickness 4 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 105 mm, Fits Groove Diameter 109 mm, Fits Groove Width 4.15 mm, Free Outside Diameter 112 mm, Clearance Diameter 85 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, 2-3/4 in Length (UST235963)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Square Drive, 45 PK (30883)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (335-6)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 in Shaft Dia, 10 PK (WSM-200)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 155 mm Bore Dia. (M36050.155.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 170 mm Bore Dia. (M36050.170.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 150 mm Bore Dia. (M36050.150.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish (GGS_85599)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1.25 in Bore Dia., 100 PK (125RISS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 7/8 in Bore Dia., 25 PK (U36050.187.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 44 mm Bore Dia., 25 PK (M36050.044.0001)
- Zoro Select Internal Retaining Rings