Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 1 in Bore Dia., 50 PK
Mfr # U36050.100.0001
Zoro # G3390880
original price:
$4.49
5% off
new price: $4.25
/pk 50, $0.09/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.066 in
- Material Steel
- Finish Plain
- Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.100.0001
- Zoro # G3390880
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 in |
Fits Groove Diameter | 1.066 in |
Free Outside Diameter | 1.111 in |
Fits Groove Width | 0.046 in |
Number of Sizes | 1 |
Clearance Diameter | 1 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.042 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 50 |
Material Grade/Class | Ungraded |
Ring Sub-Type | Standard |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Ring Type | Retaining Ring |
Description
Retaining Ring,Internal,0.042 In. Thk,PK50, System of Measurement Not Applicable, Location Style Internal, Thickness 0.042 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 in, Fits Groove Diameter 1.066 in, Fits Groove Width 0.046 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.111 in, Clearance Diameter 1 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 (U51580.018.0125)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70870550-004BX)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 50 PK (M51050.080.0070)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/2" L, PK100 (WWG-CPHZ-030-SZ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 13/16 in Bore Dia., 50 PK (U36050.081.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 50 PK (U36050.087.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 15/16 in Bore Dia., 50 PK (U36050.093.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/16 in Bore Dia., 10 PK (U36050.218.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3/4 in Bore Dia., 10 PK (KG-75SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 5/8 in Bore Dia., 5 PK (WHM-262)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 44 mm Bore Dia., 25 PK (M36050.044.0001)
- Zoro Select Internal Retaining Rings