Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 1 7/8 in Bore Dia., 25 PK
Mfr # U36050.187.0001
Zoro # G3390740
product price: $11.39
/pk 25, $0.46/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.989 in
- Material Steel
- Finish Plain
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.187.0001
- Zoro # G3390740
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 7/8 in |
Fits Groove Diameter | 1.989 in |
Free Outside Diameter | 2.072 in |
Fits Groove Width | 0.068 in |
Number of Sizes | 1 |
Clearance Diameter | 1.875 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.062 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 25 |
Material Grade/Class | Ungraded |
Ring Sub-Type | Standard |
Ring Type | Retaining Ring |
Manufacturer Location | Globally Sourced |
Location Style | Internal |
Description
Retaining Ring,Internal,0.062 In. Thk,PK25, System of Measurement Not Applicable, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 7/8 in, Fits Groove Diameter 1.989 in, Fits Groove Width 0.068 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 2.072 in, Clearance Diameter 1.875 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Brass Steel Pan Head Phillips Drive, 40 PK (64143)
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 10 in, 18-8 Stainless Steel, Plain (40983)
- NEWPORT FASTENERS 3/8 x 1 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030014P)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37171.013.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 15/16 in Bore Dia., 25 PK (U36050.193.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 25 PK (U36050.175.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 13/16 in Bore Dia., 25 PK (U36050.181.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (WHM-100-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.375 in Bore Dia., 2000 PK (37RIBP)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 5/8 in Bore Dia. (WHM-162-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 in Bore Dia., 10 PK (U36050.300.0001)
- Zoro Select Internal Retaining Rings