Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 1 5/8 in Bore Dia., 25 PK
Mfr # U36050.162.0001
Zoro # G3390786
original price:
$16.69
29% off
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.725 in
- Material Steel
- Finish Plain
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U36050.162.0001
- Zoro # G3390786
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 5/8 in |
Fits Groove Diameter | 1.725 in |
Free Outside Diameter | 1.804 in |
Fits Groove Width | 0.068 in |
Number of Sizes | 1 |
Clearance Diameter | 1.625 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.062 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 25 |
Ring Sub-Type | Standard |
Location Style | Internal |
Material Grade/Class | Ungraded |
Ring Type | Retaining Ring |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,0.062 In. Thk,PK25, System of Measurement Not Applicable, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 5/8 in, Fits Groove Diameter 1.725 in, Fits Groove Width 0.068 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.804 in, Clearance Diameter 1.625 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Stainless Steel, 316, Plain Finish (U55070.031.2400)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 2 in, Steel Pan Head Slotted Drive (A0090080200P)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1 in Shaft Dia (SE-98SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 13/16 in Bore Dia., 25 PK (U36050.181.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 15/16 in Bore Dia., 25 PK (U36050.193.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 7/8 in Bore Dia., 25 PK (U36050.187.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/4 in Bore Dia., 5 PK (KG-125SJ)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 14 mm Bore Dia., 5 PK (DHO-14SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 11/16 in Bore Dia., 5 PK (HO-68SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 47 mm Bore Dia., 25 PK (M36050.047.0001)
- Zoro Select Internal Retaining Rings