Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 25 PK
Mfr # U36050.137.0001
Zoro # G3390829
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.461 in
- Material Steel
- Finish Plain
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U36050.137.0001
- Zoro # G3390829
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 3/8 in |
Fits Groove Diameter | 1.461 in |
Free Outside Diameter | 1.526 in |
Fits Groove Width | 0.056 in |
Number of Sizes | 1 |
Clearance Diameter | 1.375 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.05 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 25 |
Ring Type | Retaining Ring |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Location Style | Internal |
Description
Retaining Ring,Internal,0.05 in Thk,PK25, System of Measurement Not Applicable, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 3/8 in, Fits Groove Diameter 1.461 in, Fits Groove Width 0.056 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.526 in, Clearance Diameter 1.375 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07410.011.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25000 PK (62WSAE)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (470694-BR-1000)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 42 mm Bore Dia., 25 PK (M36050.042.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/8 in Bore Dia., 25 PK (U36050.112.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/16 in Bore Dia., 25 PK (U36050.106.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/2 in Bore Dia., 25 PK (U36050.150.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.25 in Bore Dia., 100 PK (25RISS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 9/16 in Bore Dia. (HO-156SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.45 in Bore Dia., 100 PK (45RISS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 28 mm Bore Dia. (DHO-28SA)
- Zoro Select Internal Retaining Rings