Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 1 1/8 in Bore Dia., 25 PK
Mfr # U36050.112.0001
Zoro # G3390865
product price: $6.89
/pk 25, $0.28/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.197 in
- Material Steel
- Finish Plain
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.112.0001
- Zoro # G3390865
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 1/8 in |
Fits Groove Diameter | 1.197 in |
Free Outside Diameter | 1.249 in |
Fits Groove Width | 0.056 in |
Number of Sizes | 1 |
Clearance Diameter | 1.125 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.05 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 25 |
Ring Sub-Type | Standard |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Ring Type | Retaining Ring |
Location Style | Internal |
Description
Retaining Ring,Internal,0.05 in Thk,PK25, System of Measurement Not Applicable, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/8 in, Fits Groove Diameter 1.197 in, Fits Groove Width 0.056 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.249 in, Clearance Diameter 1.125 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain Brass Oval Head Slotted Drive, 100 PK (U49250.013.0062)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Stainless Steel, 316, Plain Finish (44883)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Advanced Corrosion Resistance Finish (1553)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 30 mm Bore Dia., 25 PK (DHO-30ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/4 in Bore Dia., 25 PK (U36050.125.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 25 PK (U36050.137.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 7/16 in Bore Dia., 25 PK (U36050.143.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (HO-225SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 215 mm Bore Dia. (M36050.215.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1.688 in Bore Dia., 100 PK (168RISS)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 in Bore Dia., 5 PK (WHM-200)
- Zoro Select Internal Retaining Rings