Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 1 1/4 in Bore Dia., 25 PK
Mfr # U36050.125.0001
Zoro # G3390847
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.33 in
- Material Steel
- Finish Plain
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U36050.125.0001
- Zoro # G3390847
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 1/4 in |
Fits Groove Diameter | 1.33 in |
Free Outside Diameter | 1.388 in |
Fits Groove Width | 0.056 in |
Number of Sizes | 1 |
Clearance Diameter | 1.25 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.05 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 25 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Ring Sub-Type | Standard |
Ring Type | Retaining Ring |
Location Style | Internal |
Description
Retaining Ring,Internal,0.05 in Thk,PK25, System of Measurement Not Applicable, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/4 in, Fits Groove Diameter 1.33 in, Fits Groove Width 0.056 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.388 in, Clearance Diameter 1.25 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK (PO-75ST PA)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.125.7200)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated (N221-226)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Round Head Slotted Drive, 25 PK (61312)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/2 in Bore Dia., 25 PK (U36050.150.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/16 in Bore Dia., 25 PK (U36050.118.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 5/16 in Bore Dia., 25 PK (U36050.131.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.812 in Bore Dia., 1000 PK (81RIBP)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 5/8 in Bore Dia. (HO-262SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 25 PK (CW2)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 in Bore Dia., 10 PK (HO-200ST ZD)
- Zoro Select Internal Retaining Rings