Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 1 1/2 in Bore Dia., 25 PK
Mfr # U36050.150.0001
Zoro # G3390801
product price: $4.89
/pk 25, $0.20/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.594 in
- Material Steel
- Finish Plain
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.150.0001
- Zoro # G3390801
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 1/2 in |
Fits Groove Diameter | 1.594 in |
Free Outside Diameter | 1.66 in |
Fits Groove Width | 0.056 in |
Number of Sizes | 1 |
Clearance Diameter | 1.5 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.05 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 25 |
Location Style | Internal |
Ring Sub-Type | Standard |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Ring Type | Retaining Ring |
Description
Retaining Ring,Internal,0.05 in Thk,PK25, System of Measurement Not Applicable, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/2 in, Fits Groove Diameter 1.594 in, Fits Groove Width 0.056 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.66 in, Clearance Diameter 1.5 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03281)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 12 PK (64522)
- J.W. WINCO Round Eye Nut, M16 Thread Size, Steel (16NG49)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Stainless Steel Body, 50 PK (1HEE8)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/16 in Bore Dia., 25 PK (U36050.106.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 7/16 in Bore Dia., 25 PK (U36050.143.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/16 in Bore Dia., 25 PK (U36050.118.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 11/16 in Bore Dia., 25 PK (U36050.168.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5 in Bore Dia. (KG-500SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/8 in Bore Dia., 10 PK (U36050.212.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/2 in Bore Dia., 5 PK (WHM-150-S02)
- Zoro Select Internal Retaining Rings