Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 1 1/16 in Bore Dia., 25 PK
Mfr # U36050.106.0001
Zoro # G3390871
original price:
$3.69
5% off
new price: $3.49
/pk 25, $0.14/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.13 in
- Material Steel
- Finish Plain
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.106.0001
- Zoro # G3390871
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 1/16 in |
Fits Groove Diameter | 1.13 in |
Free Outside Diameter | 1.18 in |
Fits Groove Width | 0.056 in |
Number of Sizes | 1 |
Clearance Diameter | 1.0625 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.05 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 25 |
Material Grade/Class | Ungraded |
Location Style | Internal |
Ring Type | Retaining Ring |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,0.05 in Thk,PK25, System of Measurement Not Applicable, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/16 in, Fits Groove Diameter 1.13 in, Fits Groove Width 0.056 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.18 in, Clearance Diameter 1.0625 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, M20-2.50, 57 mm Shank, 41 mm ID, Steel, Plain (M20)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M51028.080.0020)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 50 PK (M01210.100.0070)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 100 PK (51082)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 25 PK (U36050.137.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/16 in Bore Dia., 25 PK (U36050.118.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/4 in Bore Dia., 25 PK (U36050.125.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 46 mm Bore Dia., 25 PK (M36050.046.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/2 in Bore Dia., 50 PK (U36050.050.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5/8 in Bore Dia., 50 PK (U36050.062.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (HO-100SS)
- Zoro Select Internal Retaining Rings