Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 1 11/16 in Bore Dia., 25 PK
Mfr # U36050.168.0001
Zoro # G3390777
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.792 in
- Material Steel
- Finish Plain
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U36050.168.0001
- Zoro # G3390777
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 11/16 in |
Fits Groove Diameter | 1.792 in |
Free Outside Diameter | 1.874 in |
Fits Groove Width | 0.068 in |
Number of Sizes | 1 |
Clearance Diameter | 1.6875 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.062 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 25 |
Ring Sub-Type | Standard |
Location Style | Internal |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Ring Type | Retaining Ring |
Description
Retaining Ring,Internal,0.062 In. Thk,PK25, System of Measurement Not Applicable, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 11/16 in, Fits Groove Diameter 1.792 in, Fits Groove Width 0.068 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.874 in, Clearance Diameter 1.6875 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/8 in L, 7/8 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRL031444GR)
- RED HEAD Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (50356)
- MIDWEST FASTENER #6-32 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04997)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U04110.050.0150)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 7/8 in Bore Dia., 25 PK (U36050.187.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 15/16 in Bore Dia., 25 PK (U36050.193.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 25 PK (U36050.175.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia., 100 PK (268RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 52 mm Bore Dia., 25 PK (M36050.052.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 7/8 in Bore Dia., 10 PK (WHM-187)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 55 mm Bore Dia., 10 PK (M36050.055.0001)
- Zoro Select Internal Retaining Rings