Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Oil Finish, 2 5/8 in Bore Dia., 5 PK
Mfr # WHM-262
Zoro # G3438696
product price: $9.29
/pk 5, $1.86/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.781 in
- Material Steel
- Finish Oil
- Thickness 0.093 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WHM-262
- Zoro # G3438696
- UPC # 848790043216
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 5/8 in |
Fits Groove Diameter | 2.781 in |
Free Outside Diameter | 2.801 in |
Fits Groove Depth | 0.078 in |
Groove Dia. Tolerance | +/-0.006 in |
Groove Width Tolerance | +0.005/-0.000 in |
Fits Groove Width | 0.103 in |
Number of Sizes | 1 |
Groove Diameter Tolerance | +/-0.006 in |
Description
Spiral Retaining Ring,0.093 In. Thk,PK5, System of Measurement Inch, Location Style Internal, Thickness 0.093 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 5/8 in, Fits Groove Diameter 2.781 in, Fits Groove Width 0.103 in, Fits Groove Depth 0.078 in, Free Outside Diameter 2.801 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 211,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01300.056.0001)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel Plain Finish, 10 PK (Z8804SS)
- MIDWEST FASTENER #10-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07300)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 7/8 in Bore Dia., 5 PK (KG-287ST OIL)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3 in Bore Dia., 5 PK (WHM-300)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.938 in Bore Dia., 100 PK (93RISS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 9 mm Bore Dia., 5 PK (DHO-9SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 25 PK (CW1)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 5/16 in Bore Dia., 25 PK (U36050.131.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 56 mm Bore Dia., 10 PK (M36050.056.0001)
- Zoro Select Internal Retaining Rings