Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Oil Finish, 1 7/8 in Bore Dia., 10 PK
Mfr # WHM-187
Zoro # G2790076
original price:
$7.99
5% off
new price: $7.59
/pk 10, $0.76/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.989 in
- Material Steel
- Finish Oil
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WHM-187
- Zoro # G2790076
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 7/8 in |
Fits Groove Diameter | 1.989 in |
Free Outside Diameter | 2.008 in |
Groove Width Tolerance | +0.004/-0.000 in |
Groove Dia. Tolerance | +/-0.005 in |
Fits Groove Depth | 0.057 in |
Fits Groove Width | 0.068 in |
Number of Sizes | 1 |
Groove Diameter Tolerance | +/-0.005 in |
Description
Spiral Retaining Ring,0.062 In. Thk,PK10, System of Measurement Inch, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 7/8 in, Fits Groove Diameter 1.989 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.057 in, Free Outside Diameter 2.008 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 211,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/8, PK100 (U51260.013.0012)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1 in Overall Lg, 3/8 in Inside Dia (34086)
- HAMPTON Square U-Bolt, 3/8", 4 in Wd, 6 in Ht, Zinc Plated Steel (02-3452-507)
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Yellow Finish, 25 PK (U37060.056.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 5/8 in Bore Dia., 10 PK (WHM-162)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 in Bore Dia., 5 PK (WHM-200)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/4 in Bore Dia., 10 PK (WHM-175)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 13/16 in Bore Dia., 10 PK (U36050.281.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 3/4 in Bore Dia. (HO-275SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish (GGS_85599)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 11 mm Bore Dia., 5 PK (DHO-11SA)
- Zoro Select Internal Retaining Rings