Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Black Phosphate Finish, 9 mm Bore Dia., 100 PK
Mfr # DHO-9ST PA
Zoro # G2485621
original price:
$3.85
9% off
new price: $3.49
/pk 100, $0.03/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 9.4 mm
- Material Steel
- Finish Black Phosphate
- Thickness 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DHO-9ST PA
- Zoro # G2485621
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 9 mm |
Fits Groove Diameter | 9.4 mm |
Free Outside Diameter | 9.8 mm |
Fits Groove Depth | 0.2 mm |
Hole Dia. | 1 mm |
Groove Dia. Tolerance | +0.09mm |
Fits Groove Width | 0.9 mm |
Number of Sizes | 1 |
Groove Diameter Tolerance | +0.090/-0.000 mm |
Description
Retaining Ring,Internal,0.8 mm Thk,PK100, System of Measurement Metric, Location Style Internal, Thickness 0.8 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 9 mm, Fits Groove Diameter 9.4 mm, Fits Groove Width 0.9 mm, Fits Groove Depth 0.2 mm, Free Outside Diameter 9.8 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 120,000 psi, Ring Type Housing Ring, Material Quality Standards DIN 472, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK (U07410.043.0125)
- ZORO SELECT Hex Head Cap Screw, Phosphate Steel, 3/4 in L, 50 PK (5MTN3)
- MIDWEST FASTENER Yoke End, Steel, 5/8"-18 Thrd Sz, 4-15/16" Overall Lg, 2 PK (32246)
- ZORO SELECT M6-1.00 x 45 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.060.0045)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 8 mm Bore Dia., 100 PK (DHO-8ST PA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 34 mm Bore Dia. (DHO-34SA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 47 mm Bore Dia., 25 PK (M36050.047.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 5/16 in Bore Dia., 25 PK (U36050.131.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 7/8 in Bore Dia., 10 PK (WHM-87)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 67 mm Bore Dia., 5 PK (M36050.067.0001)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.250 in Bore Dia. (RR-225)
- Zoro Select Internal Retaining Rings