Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Black Phosphate Finish, 34 mm Bore Dia.
Mfr # DHO-34ST PA
Zoro # G2509507
original price:
$0.35
17% off
new price: $0.29
/ea
$0.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 35.7 mm
- Material Steel
- Finish Black Phosphate
- Thickness 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DHO-34ST PA
- Zoro # G2509507
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 34 mm |
Fits Groove Diameter | 35.7 mm |
Free Outside Diameter | 36.5 mm |
Hole Dia. | 2.5 mm |
Fits Groove Width | 1.6 mm |
Groove Dia. Tolerance | +0.25mm |
Fits Groove Depth | 0.85 mm |
Number of Sizes | 1 |
Groove Diameter Tolerance | +0.250/-0.000 mm |
Description
Retaining Ring,Internal,1.5 mm Thk, System of Measurement Metric, Location Style Internal, Thickness 1.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 34 mm, Fits Groove Diameter 35.7 mm, Fits Groove Width 1.6 mm, Fits Groove Depth 0.85 mm, Free Outside Diameter 36.5 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards DIN 472, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 7200 PK (GRCR3DGAL)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 500 PK (08226)
- ZORO SELECT Machine Screw Nut, #6-32, Steel, Zinc Plated, 7/64 in Ht, 10000 PK (06NH)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 2-1/4 in Shank, 5/8 in ID, Stainless Steel, Plain (N2002-SS-2-1/4)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 38 mm Bore Dia. (DHO-38ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 36 mm Bore Dia. (DHO-36ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/4 in Bore Dia., 10 PK (WHM-175)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 12 mm Bore Dia., 5 PK (DHO-12SA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 7/16 in Bore Dia., 10 PK (U36050.243.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 11/32 in Bore Dia. (U36050.334.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HOI-206)
- Zoro Select Internal Retaining Rings