Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia., 100 PK
Mfr # 262RIBP
Zoro # G4800282
product price: $75.25
/pk 100, $0.75/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.093 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 262RIBP
- Zoro # G4800282
- Country of Origin Taiwan, Province of China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.625 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.093 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 100 |
Description
2.625 Internal Retaining Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/4 in Lg, 5 PK (4047-SL)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07169)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H (WWG800625062512)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 50 PK (U51900.025.0125)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 75 mm Bore Dia., 5 PK (M36050.075.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.125 in Bore Dia., 1000 PK (112RIBP)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 60 mm Bore Dia. (DHO-60SA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 110 mm Bore Dia., 5 PK (M36050.110.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 28 mm Bore Dia., 50 PK (M36050.028.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/8 in Bore Dia., 10 PK (KG-137ST OIL)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 3/8 in Bore Dia. (HO-237SS)
- Zoro Select Internal Retaining Rings