Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia., 200 PK
Mfr # 212RIBP
Zoro # G4809741
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.078 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 212RIBP
- Zoro # G4809741
- Country of Origin Taiwan, Province of China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.125 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.078 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 200 |
Description
2.125 Internal Retaining Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0150)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 700 PK (B01209.025.0200)
- AMPG Shoulder Screw, #10-24 Thr Sz, 3/8 Thr Lg, 5/16 in Shoulder Lg, Alloy Steel (STR70014C05)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 16 mm H, Carbon Steel (WWG361607305)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.5 in Bore Dia., 200 PK (250RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia., 200 PK (237RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 60 mm Bore Dia. (DHO-60ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 5/8 in Bore Dia., 5 PK (WHM-262)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/4 in Bore Dia. (U36050.325.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.938 in Bore Dia., 100 PK (93RISS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 1/4 in Bore Dia. (U36050.425.0001)
- Zoro Select Internal Retaining Rings