Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Black Phosphate Finish, 0.5 in Bore Dia., 1000 PK
Mfr # 50RIBP
Zoro # G4779781
product price: $31.45
/pk 1000, $0.03/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.035 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50RIBP
- Zoro # G4779781
- Country of Origin Taiwan, Province of China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.5 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.035 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1000 |
Description
.500 Internal Retaining Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN 15-Gauge 34 Degree Angle 2" Glue Collated Stainless Steel Finish Nails (SSAF1534-2)
- SEALMASTER Rod Ends, #TRE6 (TRE6)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02276-PWR)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-814)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.688 in Bore Dia., 1000 PK (68RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 62 mm Bore Dia., 10 PK (M36050.062.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (WHM-100-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 25 PK (U36050.137.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 34 mm Bore Dia. (DHO-34ST PA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 25 PK (CW2)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- Zoro Select Internal Retaining Rings