Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Black Phosphate Finish, 0.375 in Bore Dia., 2000 PK
Mfr # 37RIBP
Zoro # G4799302
product price: $62.89
/pk 2000, $0.03/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 0.375 in
- Material Steel
- Finish Black Phosphate
- Thickness 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37RIBP
- Zoro # G4799302
- Country of Origin Taiwan, Province of China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.375 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.025 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 2000 |
Description
.375 Internal Retaining Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1/2 in L, 50 PK (FBHEXB142012P50)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 3/16 in L, 4.2 mm Dia., Brass, Plain, 50 PK (240-M3-BR-PK50)
- ZORO SELECT Cap Nut, 1/4", Steel, Zinc Plated, 0.44 in H, 25 PK (4CUJ1)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04360.050.0300)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 15/16 in Bore Dia., 50 PK (U36050.093.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 9/16 in Bore Dia. (HO-156SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 40 mm Bore Dia., 25 PK (M36050.040.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 80 mm Bore Dia., 5 PK (M36050.080.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 95 mm Bore Dia., 5 PK (M36050.095.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/8 in Bore Dia., 5 PK (WHM-137-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 5/8 in Bore Dia., 10 PK (WHM-162)
- Zoro Select Internal Retaining Rings