Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Black Phosphate Finish, 0.312 in Bore Dia., 2000 PK
Mfr # 31RIBP
Zoro # G4810240
product price: $52.35
/pk 2000, $0.03/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.015 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31RIBP
- Zoro # G4810240
- Country of Origin Taiwan, Province of China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 0.312 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.015 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 2000 |
Description
.312 Internal Retaining Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Clevis Pin, 1/2 in Pin Dia, 3-1/2 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP077)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37483)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Stainless Steel, 316, Plain Finish (10551)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU6)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 13/16 in Bore Dia., 25 PK (U36050.181.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/8 in Bore Dia., 25 PK (U36050.112.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 7/16 in Bore Dia. (HO-243SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 145 mm Bore Dia., 5 PK (M36050.145.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 11/16 in Bore Dia., 5 PK (HO-68SS)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/16 in Bore Dia., 5 PK (KG-118ST OIL)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3 1/2 in Bore Dia. (WHM-350)
- Zoro Select Internal Retaining Rings