Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 40 mm Bore Dia.
Mfr # DHO-40SA
Zoro # G2678916
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 40 mm
- Fits Groove Diameter 42.5 mm
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DHO-40SA
- Zoro # G2678916
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 40 mm |
Fits Groove Diameter | 42.5 mm |
Free Outside Diameter | 43.5 mm |
Hole Dia. | 2.5 mm |
Groove Dia. Tolerance | +0.25mm |
Fits Groove Width | 1.85 mm |
Fits Groove Depth | 1.25 mm |
Number of Sizes | 1 |
Groove Diameter Tolerance | +0.250/-0.000 mm |
Description
Retaining Ring,Internal,1.75 mm Thk, System of Measurement Metric, Location Style Internal, Thickness 1.75 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 40 mm, Fits Groove Diameter 42.5 mm, Fits Groove Width 1.85 mm, Fits Groove Depth 1.25 mm, Free Outside Diameter 43.5 mm, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards DIN 1.4122, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Hex, 1-1/4" L, Steel Zinc Stalgard, 100 PK (DFM12700)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.112.0001)
- DAGGERZ Self-Drilling Screw, #8 x 1-1/2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (FPSDZ08112)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51566.019.0037)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 30 mm Bore Dia., 25 PK (DHO-30ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia., 200 PK (212RIBP)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 25 PK (CW9)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.812 in Bore Dia., 500 PK (181RIBP)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/2 in Bore Dia. (HO-150SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 110 mm Bore Dia., 5 PK (M36050.110.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 3/8 in Bore Dia., 5 PK (KG-237ST OIL)
- Zoro Select Internal Retaining Rings