Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 2 7/16 in Bore Dia.
Mfr # HO-243SS
Zoro # G2857775
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.584 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HO-243SS
- Zoro # G2857775
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 7/16 in |
Fits Groove Diameter | 2.584 in |
Free Outside Diameter | 2.702 in |
Hole Dia. | 0.11 in |
Fits Groove Width | 0.086 in |
Clearance Dia. (Compressed) | 1.86 in |
Clearance Dia. (Released) | 2.0 in |
Groove Dia. Tolerance | +/-0.006 in |
Fits Groove Depth | 0.072 in |
Groove Width Tolerance | +0.005/-0.000 in |
Number of Sizes | 1 |
Groove Diameter Tolerance | +/-0.006 in |
Clearance Diameter | 2 in |
Description
Retaining Ring,Internal,0.078 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 7/16 in, Fits Groove Diameter 2.584 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.072 in, Free Outside Diameter 2.702 in, Clearance Diameter 2 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/4 In Dia (Z1240)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, Steel, Plain, 1-1/32 in H, 3 PK (CPB114)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M01010.160.0040)
- ZORO SELECT M3-0.50 x 4 mm Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (M34MPF188)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 3/8 in Bore Dia. (HO-237SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 1/2 in Bore Dia. (HO-250SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (HO-225SS)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1/2 in Bore Dia., 10 PK (WHM-50-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/4 in Bore Dia., 50 PK (U36050.025.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/16 in Bore Dia., 5 PK (KG-106ST OIL)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia., 200 PK (187RIBP)
- Zoro Select Internal Retaining Rings