Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 2 1/8 in Bore Dia.
Mfr # HO-212SS
Zoro # G3281126
original price:
$13.19
9% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.251 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HO-212SS
- Zoro # G3281126
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 1/8 in |
Fits Groove Diameter | 2.251 in |
Free Outside Diameter | 2.35 in |
Groove Width Tolerance | +0.005/-0.000 in |
Hole Dia. | 0.093 in |
Fits Groove Width | 0.086 in |
Fits Groove Depth | 0.063 in |
Clearance Dia. (Released) | 1.7 in |
Clearance Dia. (Compressed) | 1.58 in |
Groove Dia. Tolerance | +/-0.006 in |
Number of Sizes | 1 |
Groove Diameter Tolerance | +/-0.006 in |
Clearance Diameter | 1.7 in |
Description
Retaining Ring,Internal,0.078 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 1/8 in, Fits Groove Diameter 2.251 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.063 in, Free Outside Diameter 2.35 in, Clearance Diameter 1.7 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151393)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07410.037.0275)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx6" L, PK25 (U39350.025.0600)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02542)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 3/8 in Bore Dia. (HO-237SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (HO-225SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 7/16 in Bore Dia. (HO-243SS)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 24 mm Bore Dia., 50 PK (DHO-24ST PA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 38 mm Bore Dia. (DHO-38SA)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 7/8 in Bore Dia. (KG-187SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 5/8 in Bore Dia., 25 PK (WHM-62)
- Zoro Select Internal Retaining Rings