Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 2 1/4 in Bore Dia.
Mfr # HO-225SS
Zoro # G3031585
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.382 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.078 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HO-225SS
- Zoro # G3031585
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 1/4 in |
Fits Groove Diameter | 2.382 in |
Free Outside Diameter | 2.49 in |
Fits Groove Width | 0.086 in |
Hole Dia. | 0.093 in |
Groove Width Tolerance | +0.005/-0.000 in |
Clearance Dia. (Compressed) | 1.69 in |
Groove Dia. Tolerance | +/-0.006 in |
Fits Groove Depth | 0.066 in |
Clearance Dia. (Released) | 1.82 in |
Number of Sizes | 1 |
Groove Diameter Tolerance | +/-0.006 in |
Clearance Diameter | 1.8 in |
Clearance Diameter Type | Expanded |
Description
Retaining Ring,Internal,0.078 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 1/4 in, Fits Groove Diameter 2.382 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.066 in, Free Outside Diameter 2.49 in, Clearance Diameter 1.8 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type Housing Ring, Clearance Diameter Type Expanded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 3 in Ht, Hot Dipped Galvanized Steel (U17264.037.0403)
- ZORO SELECT M5-0.80 x 10 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0010)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , 338 Stainless Steel Plain Finish, 100 PK (Z0541-316)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0700)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 3/8 in Bore Dia. (HO-237SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 7/16 in Bore Dia. (HO-243SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 1/8 in Bore Dia. (HO-212SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 18 mm Bore Dia., 5 PK (DHO-18SA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 25 PK (U36050.137.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 7/8 in Bore Dia., 5 PK (KG-287ST OIL)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.75 in Bore Dia. (VHO-175)
- Zoro Select Internal Retaining Rings