Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 15/16 in Bore Dia.
Mfr # HO-93SS
Zoro # G3361915
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HO-93SS
- Zoro # G3361915
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 15/16 in |
Fits Groove Diameter | 1 in |
Free Outside Diameter | 1.041 in |
Groove Dia. Tolerance | +/-0.003 in |
Groove Width Tolerance | +0.003/-0.000 in |
Fits Groove Depth | 0.031 in |
Hole Dia. | 0.062 in |
Clearance Dia. (Compressed) | 0.61 in |
Clearance Dia. (Released) | 0.67 in |
Fits Groove Width | 0.046 in |
Number of Sizes | 1 |
Groove Diameter Tolerance | +/-0.003 in |
Clearance Diameter | 0.67 in |
Description
Retaining Ring,Internal,0.042 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.042 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 15/16 in, Fits Groove Diameter 1 in, Fits Groove Width 0.046 in, Fits Groove Depth 0.031 in, Free Outside Diameter 1.041 in, Clearance Diameter 0.67 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Blind Rivet, 3/16 in Dia., 1/8 in L, Aluminum Body (RSA3/16)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U08200.025.0075)
- SUBURBAN BOLT AND SUPPLY Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L (A4010050008Z)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC82)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (HO-100SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 7/8 in Bore Dia., 5 PK (HO-87SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 13/16 in Bore Dia. (HO-81SS)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/2 in Bore Dia., 5 PK (WHM-150-S02)
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 1 1/4 in Bore Dia., 50 PK (U36231.125.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/8 in Bore Dia., 5 PK (KG-112SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 5/16 in Bore Dia., 10 PK (U36050.231.0001)
- Zoro Select Internal Retaining Rings