Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 14 mm Bore Dia., 5 PK
Mfr # DHO-14SA
Zoro # G2489322
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 14.6 mm
- Material Stainless Steel
- Finish Plain
- Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DHO-14SA
- Zoro # G2489322
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 14 mm |
Fits Groove Diameter | 14.6 mm |
Free Outside Diameter | 15.1 mm |
Hole Dia. | 1.7 mm |
Fits Groove Width | 1.1 mm |
Fits Groove Depth | 0.3 mm |
Groove Dia. Tolerance | +0.11mm |
Number of Sizes | 1 |
Groove Diameter Tolerance | +0.110/-0.000 mm |
Description
Retaining Ring,Internal,1 mm Thk,PK5, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 14 mm, Fits Groove Diameter 14.6 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.3 mm, Free Outside Diameter 15.1 mm, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards DIN 472, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0037)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/8, PK100, Finish: Plain (U51261.019.0037)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Plain (K2028-4)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 4500 PK (0624MPPB)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 11 mm Bore Dia., 5 PK (DHO-11SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 22 mm Bore Dia. (DHO-22SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 10 mm Bore Dia., 5 PK (DHO-10SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.25 in Bore Dia., 100 PK (25RISS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 3/4 in Bore Dia. (U36050.475.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 110 mm Bore Dia., 5 PK (M36050.110.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 54 mm Bore Dia., 10 PK (M36050.054.0001)
- Zoro Select Internal Retaining Rings