Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 1/4 in Bore Dia., 25 PK
Mfr # 1063
Zoro # G3252654
product price: $8.79
/pk 25, $0.35/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 1/4 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1063
- Zoro # G3252654
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1/4 in |
Use with Screw Size | 1/4-20 |
Number of Sizes | 1 |
For Use with Screw Size | 1/4"-20 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.012 in |
System of Measurement | Inch |
Number of Pieces | 25 |
Head Shape | Round |
Description
Panel Screw Retainer, Finish Plain, Material 18-8 Stainless Steel, For Use with Screw Size 1/4 In.-20, Inside Diameter 0.2 in, Outside Diameter 0.31 in, Thickness 0.01 in, System of Measurement Inch, Pack Size Small, Type Panel Screw Retainer, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-9/16" L, PK25 (2UJL2)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 9/16 in L, Aluminum Body, 50 PK (TAC1618.1-50)
- ZORO SELECT Dowel Pin, Std, M3x16mm L, PK100 (M39080.030.0016)
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK (CRR031644GR)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/16 in Bore Dia. (U36050.306.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 9/16 in Bore Dia. (HO-156SS)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 30 mm Bore Dia., 25 PK (DHO-30ST PA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/16 in Bore Dia. (HO-131SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 5/16 in Bore Dia., 25 PK (U36050.131.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (HO-100SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M68 Bore Dia. (DHO-068)
- Zoro Select Internal Retaining Rings