Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 1/4 in Bore Dia., 10 PK
Mfr # HO-25SS
Zoro # G2634091
product price: $5.59
/pk 10, $0.56/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 0.268 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HO-25SS
- Zoro # G2634091
- UPC # 848790014988
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1/4 in |
Fits Groove Diameter | 0.268 in |
Free Outside Diameter | 0.28 in |
Groove Dia. Tolerance | +/-0.001 in |
Hole Dia. | 0.031 in |
Fits Groove Depth | 0.009 in |
Fits Groove Width | 0.02 in |
Groove Width Tolerance | +0.002/-0.000 in |
Clearance Dia. (Compressed) | 0.115 in |
Clearance Dia. (Released) | 0.133 in |
Number of Sizes | 1 |
Clearance Diameter Type | Expanded |
Clearance Diameter | 0.133 in |
Groove Diameter Tolerance | +/-0.001 in |
Description
Retaining Ring,Internal,0.015 In. Thk,PK10, System of Measurement Inch, Location Style Internal, Thickness 0.015 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1/4 in, Fits Groove Diameter 0.268 in, Fits Groove Width 0.02 in, Fits Groove Depth 0.009 in, Free Outside Diameter 0.28 in, Clearance Diameter 0.133 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 120,000 psi, Ring Type Housing Ring, Clearance Diameter Type Expanded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Split Lock Washer, For Screw Size 12 mm Bright Zinc Plated Finish (1664PK)
- 3M Hook-and-Loop Black (MP-3526/27N-BLACK 3M)
- HILLMAN Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (300303)
- DEWALT Screw-Bolt+ Concrete Screw, 8 in L, Steel Galvanized, 25 PK (PFM1461520)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 5/16 in Bore Dia., 10 PK (HO-31SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 24 mm Bore Dia., 50 PK (M36050.024.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/16 in Bore Dia. (KG-118SJ)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 in Bore Dia. (WHM-200-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 3/4 in Bore Dia. (U36050.575.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 5/8 in Bore Dia., 5 PK (WHM-262)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 50 mm Bore Dia. (DHO-50ST PA)
- Zoro Select Internal Retaining Rings