Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 1.25 in Bore Dia., 100 PK
Mfr # 125RISS
Zoro # G4809985
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Stainless Steel
- Finish Plain
- Thickness 0.05 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 125RISS
- Zoro # G4809985
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.25 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Stainless Steel |
Finish | Plain |
Thickness | 0.05 in |
System of Measurement | Inch |
Tensile Strength (PSI) | 225,000 psi |
Number of Pieces | 100 |
Description
Retaining Rings, 1.250 INTERNAL R,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 5 PK (ZBOLT-389)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.040.0020)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-24 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 5 PK (5WY66)
- KIPP Lock Nut, M8, Steel, Class 10, Black Oxide, 29 mm Ht (K0794.08)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1.125 in Bore Dia., 100 PK (112RISS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 11/16 in Bore Dia., 25 PK (U36050.168.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/32 in Bore Dia. (U36050.346.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 40 mm Bore Dia. (DHO-40SA)
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 1 1/4 in Bore Dia., 50 PK (U36231.125.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 5/8 in Bore Dia., 10 PK (WHM-162)
- MTD Internal Retaining Ring, Steel, Plain Finish, 0.75 in Bore Dia. (716-3001)
- Zoro Select Internal Retaining Rings