Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 12 mm Bore Dia., 5 PK
Mfr # DHO-12SA
Zoro # G2746012
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 12.5 mm
- Material Stainless Steel
- Finish Plain
- Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DHO-12SA
- Zoro # G2746012
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 12 mm |
Fits Groove Diameter | 12.5 mm |
Free Outside Diameter | 13 mm |
Fits Groove Depth | 0.25 mm |
Hole Dia. | 1.5 mm |
Fits Groove Width | 1.1 mm |
Groove Dia. Tolerance | +0.11mm |
Number of Sizes | 1 |
Groove Diameter Tolerance | +0.110/-0.000 mm |
Description
Retaining Ring,Internal,1 mm Thk,PK5, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 12 mm, Fits Groove Diameter 12.5 mm, Fits Groove Width 1.1 mm, Fits Groove Depth 0.25 mm, Free Outside Diameter 13 mm, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards DIN 472, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400080)
- PRIME-LINE Hex Bolts 5/16in-18 X 6in A307 Grade A Hot Dip Galvanized Steel 10PK (9059441)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Stainless Steel Plain Finish, 5 PK (U55205.150.0001)
- MIDWEST FASTENER External-E Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 20 PK (61098)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 18 mm Bore Dia., 5 PK (DHO-18SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 20 mm Bore Dia. (DHO-20SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 10 mm Bore Dia., 5 PK (DHO-10SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 5/16 in Bore Dia., 10 PK (HO-31SS)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 5/8 in Bore Dia., 5 PK (WHM-262)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 24 mm Bore Dia., 50 PK (DHO-24ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 8 mm Bore Dia., 100 PK (M36050.008.0001)
- Zoro Select Internal Retaining Rings