Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1/2 in Bore Dia., 10 PK
Mfr # WHM-50-S02
Zoro # G2612872
product price: $7.79
/pk 10, $0.78/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 0.53 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WHM-50-S02
- Zoro # G2612872
- UPC # 848790043643
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1/2 in |
Fits Groove Diameter | 0.53 in |
Free Outside Diameter | 0.538 in |
Groove Width Tolerance | +0.003/-0.000 in |
Fits Groove Width | 0.039 in |
Fits Groove Depth | 0.015 in |
Groove Dia. Tolerance | +/-0.002 in |
Number of Sizes | 1 |
Groove Diameter Tolerance | +/-0.002 in |
Description
Spiral Retaining Ring,0.035 In. Thk,PK10, System of Measurement Inch, Location Style Internal, Thickness 0.035 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1/2 in, Fits Groove Diameter 0.53 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.015 in, Free Outside Diameter 0.538 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 200,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK (011032W100PC)
- ZORO SELECT Dowel Pin, Std, SS, M4x16mm L, PK50 (DP7X04016h8-050P1)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/2 in L, 25 PK (U55000.025.0450)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3/4 in Bore Dia., 10 PK (KG-75SJ)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5/8 in Bore Dia., 10 PK (WHM-62-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 180 mm Bore Dia. (M36050.180.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/16 in Bore Dia. (U36050.393.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1 23/1000 in Bore Dia., 50 PK (HO-102ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 150 mm Bore Dia. (M36050.150.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 75 mm Bore Dia., 5 PK (M36050.075.0001)
- Zoro Select Internal Retaining Rings