Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 7/8 in Bore Dia.
Mfr # KG-187SJ
Zoro # G2571335
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.989 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # KG-187SJ
- Zoro # G2571335
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 7/8 in |
Fits Groove Diameter | 1.989 in |
Free Outside Diameter | 2.008 in |
Fits Groove Width | 0.068 in |
Fits Groove Depth | 0.057 in |
Groove Dia. Tolerance | +/-0.005 in |
Groove Width Tolerance | +0.004/-0.000 in |
Number of Sizes | 1 |
Groove Diameter Tolerance | +/-0.005 in |
Description
Spiral Retaining Ring,0.062 In. Thk, System of Measurement Inch, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 7/8 in, Fits Groove Diameter 1.989 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.057 in, Free Outside Diameter 2.008 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 185,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP202)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/2 in Bore Dia. (HO-150SS)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Steel, Zinc Plated, 10 PK (52312)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U51500.050.0300)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 in Bore Dia. (WHM-200-S02)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 5/8 in Bore Dia. (WHM-162-S02)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/4 in Bore Dia. (KG-175SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 in Bore Dia. (U36050.400.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 39 mm Bore Dia., 50 PK (M36050.039.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1.125 in Bore Dia., 100 PK (112RISS)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, M72 Bore Dia. (DHOR-072)
- Zoro Select Internal Retaining Rings