Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/4 in Bore Dia.
Mfr # KG-175SJ
Zoro # G2700503
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.858 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 0.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # KG-175SJ
- Zoro # G2700503
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 3/4 in |
Fits Groove Diameter | 1.858 in |
Free Outside Diameter | 1.876 in |
Fits Groove Width | 0.068 in |
Groove Dia. Tolerance | +/-0.005 in |
Fits Groove Depth | 0.054 in |
Groove Width Tolerance | +0.004/-0.000 in |
Number of Sizes | 1 |
Groove Diameter Tolerance | +/-0.005 in |
Description
Spiral Retaining Ring,0.062 In. Thk, System of Measurement Inch, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 3/4 in, Fits Groove Diameter 1.858 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.054 in, Free Outside Diameter 1.876 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 185,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Screw, 1/2"-13 Thd Sz, 18-8 Stainless Steel (Z1778)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 5/16"-18, Hexavalent Chromium Zinc, 5 Inserts (EZ-951618-20)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.5 in L, Steel Body, 80 PK (350808-0)
- ZORO SELECT Wing Nuts, 1/4-20X1 LT TYP A COLD, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1 in Lg (1416WA)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 5/8 in Bore Dia. (WHM-162-S02)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 in Bore Dia. (WHM-200-S02)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 7/8 in Bore Dia. (KG-187SJ)
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 1 1/4 in Bore Dia., 50 PK (U36231.125.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 110 mm Bore Dia., 5 PK (M36050.110.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/16 in Bore Dia. (KG-118SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 3/8 in Bore Dia., 5 PK (KG-237ST OIL)
- Zoro Select Internal Retaining Rings