Shop All Guard Rails
Zoro Select
Intermediate Post, 45 In., Yellow, Steel
Mfr # 22DN12
Zoro # G5819265
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Bolt On
- Material Steel
- Guard Rail Component Inline Post
- Overall Height 45"
- Post Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22DN12
- Zoro # G5819265
- UPC # 190735426180
- Country of Origin China
- Category Guard Rails
Dimensions
Overall Height | 45" |
Post Height | 45 in |
Post Dimensions (W x D) | 4 in x 4 in |
Mounting Hole Dia. | 7/8 in |
Mounting Plate Dimensions | 11 in x 11 in |
Details
Guard Rail Mounting Style | Bolt On |
Material | Steel |
Guard Rail Component | Inline Post |
Color | Safety Yellow |
Includes | Rubber Caps |
Item | Inline Post |
Number of Mounting Holes | 4 |
Mounting Style | Bolt On |
Net Weight | 62 lb |
Guard Rail Levels | Double |
For Use With | 22DN01, 22DN02, 22DN03; 22DN04 |
Finish | Powder Coat |
Description
Inline Post, Steel, Guard Rail Levels Double, For Use With 22DN01, 22DN02, 22DN03; 22DN04, Guard Rail Mounting Style Bolt On, Safety Yellow, Post Dimensions (W x D) 4 in x 4 in, Mounting Plate Dimensions 11 in x 11 in, Net Weight 62 lb, Includes Rubber Caps, Finish Powder Coated, Mounting Hole Dia. 7/8 in, Number of Mounting Holes 4, Post Height 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Installation Kit for Post Sleeves, Foam (1739KIT)
- MIDWEST FASTENER 1/2" Galvanized Steel Eye & Eye Swivels (54632)
- ZORO SELECT Walk Ramp, 850 lb., 6 ft. L x 36 in. H (XPS636)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (2VKA6)
- ZORO SELECT Safety Rail Corner Connector, PK2 (2HEN4)
- ZORO SELECT Weighted Base, Black (1731BASE)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 69In (5JEV0)
- ZORO SELECT Guard Rail, L78In, Lift Out (5AE56)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 45In (5JEU8)
- ZORO SELECT Guard Rail, L66In, Lift Out (4WZ75)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH (VDKR-10)
- Zoro Select Warehouse Safety Guards & Protectors