Shop All Spring Snaps
Zoro Select
Interlocking Spring Snap Bolt
Mfr # 1RCB7
Zoro # G1451055
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snap Opening 5/8 in
- Max. Load Capacity 165 lb
- Eye Inside Dia. 11/16 in
- Material Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCB7
- Zoro # G1451055
- UPC # 190735410745
- Country of Origin China
- Category Spring Snaps
Dimensions
Eye Inside Dia. | 11/16 in |
Overall Length | 2 3/8 in |
Width | 1/4 in |
Size | 2 3/8 in |
Eye Width | 5/16 in |
Height | 2 1/2 in |
Eye Length | 3/8 in |
Details
Snap Opening | 5/8 in |
Max. Load Capacity | 165 lb |
Material | Steel |
Finish | Chrome |
Stock Thickness | 1/4 in |
Item | Snap Bolt |
Type | Interlocking Spring |
Description
Snap Bolt, Interlocking Spring, Stock Thickness 1/4 in, Overall Length 2 3/8 in, Eye Inside Dia. 11/16 in, Max. Load Capacity 165 lb, Snap Opening 5/8 in, Steel, Finish Chrome, Height 2 1/2 in, Width 1/4 in, Size 2 3/8 in, Eye Width 5/16 in, Eye Length 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hat And Coat Hook Chrome (N273-516)
- PRIME-LINE Screen Door Hydraulic Closer, Aluminum Finish, 10-1/2 in. Long Single Pack (K 5058)
- EMTEK Casement Latch Standard with 3 Strikes Oil Rubbed Bronze Finish (8703US10B)
- EBERHARD MANUFACTURING CO Modified 206 Latch Black Lh (EMC M10430-LH BLK)
- ZORO SELECT Swivel Eye Panic Snap Bolt, Chrome (1RCC4)
- ZORO SELECT Snap Bolt, Swivel Eye, Steel, 3-3/8 In H (1RCB4)
- ZORO SELECT Interlocking Spring Snap Bolt (1RCB9)
- ZORO SELECT Snap Bolt, Interlocking, Steel, 4 In (1RCC2)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 280 lb. cap. 4 in. L (T7645066)
- LUCKY LINE Spring Snap, HD, SS, L 2 In (4FCE5)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCN7)
- Zoro Select Snap Hooks