Shop All File Folders
Zoro Select
Interior File Folder, Yellow, PK100
Mfr # 10271
Zoro # G5388050
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11-5/8"
- Color Yellow
- Material 11 pt. Stock
- Size Letter
- Tab Cut 1/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10271
- Zoro # G5388050
- UPC # 086486102711
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-5/8" |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 8 1/2 in |
File Size | Letter |
Overall Width | 11 in |
Tab Size | 1/2" |
File Folder Size Type | Letter |
File Folder Width | 11.63" |
File Folder Height | 9.19" |
Paper Size | Letter |
Description
File Folders, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Drum Unit 18,000 Page-Yield, Black/Cyan/Magenta/Yellow (DR223CL)
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Black Ink, Dozen (31020)
- BIC Wite-Out® Quick Dry Correction Fluid, PK12 (WOFQD12WHI)
- GHENT 1-Door Enclosed Whiteboard 36"x24", Wood Frame, Walnut (PN13624M-M1)
- SMEAD Smead, COLORED FILE POCKETS, 5.25in EXPANSION, LETTER SIZE, RED (73241)
- SMEAD Pressboard Folder, Blue, PK100 (12043)
- SMEAD Smead® Premium 5-1/4" Accordion Expansion Wallets, Poly, Letter, Black (71500)
- SMEAD SuperTab 2-Fastener Folders, 1/3-Cut Tabs, Legal, 14 pt. Manila, PK50 (19545)
- SMEAD Guide, Out, Endtab, Poly, Be Pk (SMD61951)
- SMEAD Pressboard Folder, 1/3 Cut, Green, PK25 (21546)
- ZORO SELECT Tab File Folder Straight Cut, Manila, PK100 (UNV12110)
- Zoro Select File Folders